Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2232650

MPN #: 1037-8

Milton 1037-8 Coalescing Filter Metal Bowl 3/4" NPT 250 PSI 0.03 Micron

Product Description
This 3/4" NPT heavy duty coalescing filter metal bowl is designed for applications that require air free of oil and all foreign particles. This 10 ounce capacity metal bowl includes an automatic overnight drain for convenience. With a maximum pressure of 250 PSI this coalescing filter offers up to 60 SCFM. The .03 micron filtration and low pressure drop make this filter ideal for body shop spray painting food processing and instrumentation.

PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width3-3/4 in
Height3-3/4 in
Connection Size3/4 in
Bowl Size10 oz

Product Details

Bowl TypeMetal
CFM60 CFM
ColorBlack/Silver
Filter MaterialCoalescing
Max PSI250 psi
Micron Rating0.03 mic
Manufacturers Part Number1037-8
Pre FilterNo
Max Ambient (Air Cooled)160
BrandMilton