Prevost 1/4" Plug Body with Automotive Truflate Profile & 1/2" FNPT Connection Used w/USI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with usi coupler. Scratch and corrosion resistant. High precision tolerances. NPT female thread = 1/2" FNPT.
PRICE
$92.95
30
30
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 4.13 in |
| Height | 1.18 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/2 FNPT in |
Product Details
| Interchange | Truflate/Automotive |
| CFM | 35 CFM |
| Connection Configuration | 1/2 FNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Automotive Truflate Profile Used With USI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | URP 066203 |
| Brand | Prevost |