Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry

Model # :WBB1653788

MPN #: RS100 CO

Rack Sentry® Rack Protector with Cutout, 4" x 3" Opening, 18"H, Yellow

Product Description
Rack Sentry® minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. This patented product is molded from flexible EVA polyethylene plastic and features an air chamber designed to deflect impact energy away from the rack. This air chamber is exclusive to Rack Sentry®. Easy to install. Stackable for twice the strength. Features a cut out that can be flipped to accommodate beams 5" or 7" from the floor.

Fits any brand rack with an upright face 100mm (4") wide. RS100CO is 457mm (18") tall with an overall width of 159mm(6.25"). The CO version includes a 150mm (6") offset cutout 127mm (5") from one end to cover racks with low beams.

PRICE
$60.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
60.95
Buy 5 units - 10 units
57.95Save $3.00 (5%)
Buy 11+ units
55.95Save $5.00 (8%)
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth6-1/4 in
Height18 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypePallet Rack Protector
Mounting OrientationEnd
ColorYellow
SeriesRack Sentry®
StyleProtector with Cutout
Mounting LocationRack
IncludesStrap
MaterialEVA Polyethylene
DescriptionRack Sentry® Rack Protector
Package Quantity1
Manufacturers Part NumberRS100 CO
Mounting StyleStrap On
Fits4"W Rack Post
BrandSentry

Warranty

Warranty1 yr