Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB670364

Global Industrial™ Shock Absorbing Pallet Rack Guard, 12"H x 8"W, Yellow

Product Description
✓ Protects warehouse racking from carts and trucks
✓ Innovative design reduces impact energy & safely stops up to 10,000 lbs. at 4 mph
✓ Rubber base anchors directly into concrete for impact protection

The 12"H x 8"W Global Industrial™ Shock-Absorbing Pallet Rack Guard protects warehouse racking from potentially dangerous damage caused by pallet jacks, forklifts, and more. Made from durable steel with a rubber base, this pallet rack guard features an innovative shock-absorbing design that reduces impact energy from vehicles and safely stops up to 10,000 lbs. at 4 mph. The rubber base anchors securely into concrete, while the bright yellow finish ensures visibility for vehicle operators. Ideal for use in warehouses, distribution centers, and manufacturing facilities, this bolt-on, floor-mounted protector fits 4"W rack posts and can be used with various rack configurations.

  • Must be mounted at least 7/8" away from the pallet rack
  • Keeps your floors intact and free of damage
  • Bright yellow finish ensures vehicle operators can see the rack corners while working
  • 5/8" bolts sold separately
  • Also available in 18"H x 8"W (model 670365)
  • PRICE
    $79.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width8 in
    Depth4-3/16 in
    Height12 in
    Weight9 lbs

    Product Details

    Assembly RequiredYes
    TypePallet Rack Guard
    Mounting OrientationCenter
    ColorYellow
    Mounting LocationFloor
    MaterialSteel
    Package Quantity1
    Mounting StyleBolt On
    Fits4"W Rack Post
    BrandGlobal Industrial