Model # :WBB546132
MPN #: FD1424
Air Foam Dispenser Pack, 24"W x 85'L x 1/4" Thick, White
Write a Review
|
Questions & Answers (0)
Product Description
The portable air foam dispenser pack is great for workstation use. The lightweight foam keeps product protected and clean. It is resistant to moisture. The foam is cross-perforated at 12" for easy tear off.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85 ft |
| Width | 24 in |
| Thickness | 1/4 in |
Product Details
| Type | Air Foam Dispenser Packs |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Recyclable | Yes |