- Face Mask Dispenser - Bulk - Countertop, Holds contents of one - two boxes of earloop or tie masks
- Removable lid
- Loads from the top, dispenses from the bottom to reduce contact with masks
- Sits on desk or countertop
- White ABS Plastic and Maple Fauxwood ABS Plastic
- Anywhere face masks are needed
- Fits Item(s) no larger than 9-1/4"W x 4-9/16"D x 6-1/2"H
- Made in the USA
Bowman® Single Bulk Face Mask Dispenser, 9-7/16"W x 4-3/4"D x 6-3/4"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$128.70
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/16 in |
| Depth | 4-3/4 in |
| Height | 6-3/4 in |
| Weight | 1 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | White |
| For Use With | Anywhere Face Masks Are Needed |
| Style | Earloop or Tie Face Masks |
| Mounting Location | Countertop |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Bulk Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FM019-0223 |
| Brand | Bowman |