- Made from high grade alloy steel
- Set screw firmly locks bit into place
- Rounded corners on hex and square opening for stress relief
- Standard 1/4" shank fits most power tools and chuck adapters
Vega 1/4 x 1/2 Sq. Dr Bit Holder with Set Screw x 1-1/2" Steel, Manganese Phosphate
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/2 |
| Finish | Manganese Phosphate |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Drive Bit Holder with Set Screw |
| Shank Type | Square |
| Manufacturers Part Number | 3HS416SK |
| Tip Type | Nutsetter |
| Brand | Vega |