Vega 5/16 x 3/8 Square Drive Bit Holder w/ C-Ring x 1-3/8", Gunmetal Grey, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. C-ring locks around corresponding grooves in bit to firmly hold it in place.
PRICE
$8.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Size | 5/16 in |
Product Details
| Type | Bit Holder |
| Drive | 5/16" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Magnetic Bit Holder w/ C - Ring |
| Shank Type | Square |
| Manufacturers Part Number | 2HC516SK |
| Tip Type | Female Hex |
| Brand | Vega |