- Made from high grade alloy steel
- Standard 1/4" shank fits most power tools and chuck adapters
- Quick release function locks bits in place and provides easy change outs
Vega 1/4" x 1/2" Quick Release Sq. Dr Bit Holder x 2-5/32", Alloy Steel, Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/32 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/2 |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Description | Quick Release Square Drive Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | 3HQ416SK |
| Tip Type | Hex |
| Brand | Vega |