Model # :WBB418718
MPN #: 1432LFG
1/4X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 750
Write a Review
|
Questions & Answers (0)
Product Description
1/4X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4 |
| Head | Indented Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 750 |
| Manufacturers Part Number | 1432LFG |