Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :T9FB2320939

MPN #: 102D-158B

PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/15 PSI, Ctr Back Mount, 102D-158B

Product Description
Utility gauge for commercial and industrial markets. High quality dry utility gauges for the broad commercial and industrial markets, these gauges are suitable for air, water, oil, gas and most other media not corrosive to brass. Black steel case, chrome bezel, copper alloy internals. 1.5" Dial.. 15 PSI. Center Back Mount Pressure Gauge.

PRICE
$9.60

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.78 in
Width1.727 in
Height1.74 in
Weight0.2 lbs
Air Inlet1/8 in
Connection Size1/8" NPT
Gauge Size1-1/2 in
Range0-15 PSI

Product Details

Interchange9690209
TypePressure Gauge
Connection LocationCenter Back Mount
Air Inlet Thread TypeNPT
Max PSI15 psi
PSI Range0-15 PSI psi
StylePneumatic Gauge
MaterialSteel Case, Brass Internals
DescriptionUtility Pressure Gauge
Package Quantity1
Manufacturers Part Number102D-158B
Case MaterialBlack Steel
BrandPic Gauges

Compliance & Certifications

CertificationsAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin