PIC Gauges 4.5" Contractor Pressure Gauge, 1/4" NPT, 0/60 PSI, Stainless, CONTRACTOR-4LD
Write a Review
|
Questions & Answers (0)
Product Description
Large, easily readable Contractor gauge designed for commercial & industrial use. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. Industrial and commercial gauges are designed for plumbing and HVAC equipment and installations. 4.5" Dial. 1/4" NPT.0/60 PSI. Stainless Case, Brass Internals.
PRICE
$33.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.7 in |
| Width | 6 in |
| Height | 7.68 in |
| Weight | 0.8 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 4-1/2 in |
| Range | 0-60 PSI |
Product Details
| Interchange | 4CTS-060-4L |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Air Inlet Thread Type | NPT |
| Max PSI | 60 psi |
| Style | Contractor Gauge |
| Material | Stainless Case, Brass Internals |
| Description | Contractor Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | CONTRACTOR-4LD |
| Case Material | Stainless Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |