PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-158F
Write a Review
|
Questions & Answers (0)
Product Description
Utility gauge for commercial and industrial markets. High quality dry utility gauges for the broad commercial and industrial markets, these gauges are suitable for air, water, oil, gas and most other media not corrosive to brass. Black steel case, chrome bezel, copper alloy internals. 1.5" Dial. 0/160 PSI 1/8" NPT Black Steel Case, Brass Internals, Dry, Center Back Mount Pressure Gauge
PRICE
$9.30
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.78 in |
| Width | 1.727 in |
| Height | 1.74 in |
| Weight | 0.2 lbs |
| Air Inlet | 1/8 in |
| Connection Size | 1/8" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-160 PSI |
Product Details
| Interchange | 4233395 |
| Type | Pressure Gauge |
| Connection Location | Center Back Mount |
| Air Inlet Thread Type | NPT |
| Max PSI | 160 psi |
| PSI Range | 0-160 PSI psi |
| Style | Pneumatic Gauge |
| Material | Steel Case, Brass Internals |
| Description | Utility Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 102D-158F |
| Case Material | Black Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |