Arrow Mini Coalescing Filter F500-01, Aluminum/Poly Bowl, 1/8" Npt, 150 Psi - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
1/8" mini coalescing filter, poly bowl, .03 micron, 15 SCFM, 150 PSI max
PRICE
$63.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 4-1/2 in |
| Weight | 0.5 lbs |
| NPT outlet | 1/8 in |
Product Details
| Bowl Type | Aluminum/Poly |
| Type | Mini |
| CFM | 15 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Flow | 15 SCFM |
| Material | Aluminum/Poly Bowl |
| Micron Rating | 0.03 mic |
| Description | Mini Coalescing Filter |
| Manufacturers Part Number | F500-01 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |