Model # :WBB426549
MPN #: 1805AWHS
1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1/8" |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 1805AWHS |
| Anchor Type | Hollow Wall Anchor |
Related Products
The Nylon Toggle is used mainly in drywall applications, but can also be used in solid walls. It is suggested that the smallest hole be used to enable a secure fit. In hollow walls, the wings will splay out to provide a more secure installation and a higher pull-out load. To finish installation, use a drywall or sheet metal screw to mount the item to the substrate. These anchors are not recommended for use overhead or in applications where holding values are critical.
Poly-Toggle® Plastic Hollow Wall Anchor, Short, 3/8" The Poly-Toggle® is a screw actuated hollow Wall anchor for use in paneling, wallboard and solid masonry available in 6 sizes to match the most common Wall thicknesses. In solid base materials, the anchor can be used by removing the outer wings. The performance of this product depends on the integrity of the base material in which it is installed. The anchor is recommended for light duty static application where holding power is not a critical factor.
The Winged Plastic Anchor is manufactured via injection molding and is designed to be used in conjunction with a sheet metal or wood screw. It can be used in solid and hollow wall applications, and in concrete, block or brick. The anchor has a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.
Guardian 00600 6" x 6" CB-1-B - Powder Coated Steel Bolt-on Wall Anchor, 130-420 lbs. Capacity The Guardian Fall Protection CB-1-B is a 6" x 6" bolt-on anchor for concrete or steel applications. It can be installed in either temporary or permanent applications, can be used in combination with a horizontal lifeline system, and is capable of withstanding loads of up to 5,000 pounds. This anchor is composed of steel, and is powder-coated for additional durability. It may be used in either vertical or horizontal installation applications. Fasteners not provided.
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more. It ...