Model # :WBB546134
MPN #: FD1824AS
Air Foam Anti Static Dispenser Pack, 24"W x 175'L x 1/8" Thick, Pink
Write a Review
|
Questions & Answers (0)
Product Description
The antistatic pack contains quality 1/8" pink antistatic foam that is cross-perforated every 12" for easy tear off. It is portable around the workplace and great for workstation use.
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 ft |
| Width | 24 in |
| Thickness | 1/8 in |
Product Details
| Type | Anti-Static Air Foam Dispenser Pack |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Pink |
| Recyclable | Yes |