Features:
- Lightweight protection
- Foam absorbs shocks
- Keeps products clean and mark free
- Non-abrasive
- Moisture-resistant
- UPSable sized rolls
Model # :WBB546116
Weights & Dimensions
| Length | 350 ft |
| Width | 24 in |
| Thickness | 1/8 in |
Product Details
| Type | UPSable Perforated Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | B546116 |
| Bundle | 1 |
| Brand | Global Industrial |
| Recyclable | No |