Aignep USA 1/8"BSPP Breather Vent Brass Body 304 Stainless Steel Mesh 100 Micron 14 to 176 F
Write a Review
|
Questions & Answers (0)
Product Description
Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.
PRICE
$2.18
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | 7020-1/8 |
| Package Quantity | 1 |
| Description | Breather Vent |
| Connection Style | BSPP |
| Brand | Aignep USA |