Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2385519

MPN #: 229914

CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case

Product Description
Features:
  • CELLTREAT® Freeze Cryogenic Vials are designed for storing biological material at temperatures as low as -196°C, in the gas phase of liquid nitrogen
  • Available in round bottom or self-standing options
  • CELLTREAT® product descriptions are based on the highest graduation mark on the vial. Other brands may name vials based on actual liquid capacity
  • Internal thread cap prevents contamination and uses O-ring silicone seal to ensure positive seal at any temperature
  • Caps have textured ridges to provide gripping when wearing gloves
  • Contrasting black graduations are large and easy to view
  • Large white marking area for writing also provides backdrop to enhance black graduations
PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48x13mm

Product Details

TypeCryogenic Vials
GraduatedYes
AutoclavableYes
ColorNatural
Cap MaterialPP
StyleRound Bottom
Non PyrogenicYes
PackagingResealable Bag
Capacity2.0mL oz
Closure TypeScrew
SterileYes
Graduation1/10ml
MaterialPolypropylene
RNase/DNase FreeYes
DescriptionInternal Thread Cryogenic Vial
Package Quantity100
Manufacturers Part Number229914
Cap Color FamilyGreen
BrandCELLTREAT Scientific Products