Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2232554

MPN #: GLC-05185

Qorpak GLC-05185 Pre-Cleaned Clean Glass Screw Thread Sample Vials, 1 dram (4ml), Case of 144

Product Description
Qorpak's pre-cleaned screw thread vial kits offer the ultimate in convenience. These clear (flint) glass vials are made from Type I borosilicate glass, the standard for quality lab quality. Choose from black phenolic (thermoset) plastic screw caps with PolyCone liners or the green phenolic screw caps with F217 PTFE-faced liners.

Specifications:
  • Style: Screw Thread Vial
  • Size: 15 x 45mm
  • Color: Clear
  • Material: Borosilicate Glass
  • Case Qty: 144
  • Treatment/Grade: Vacuum & Ionized
  • Attached Cap: Green Thermoset F217 & PTFE Lined Cap
  • Capacity / Volume: 1 dram (4ml)
  • Neck Finish: 13-425


PRICE
$159.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 x 45mm

Product Details

TypeGlass Vials
Neck Finish13-425
ColorClear
Cap MaterialThermoset F217 & PTFE Lined
Capacity1 (4) oz
Closure TypeGreen Thermoset F217 & PTFE
MaterialBorosilicate
Package Quantity144
DescriptionPre-cleaned Screw Thread Sample Vial
Manufacturers Part NumberGLC-05185
Cap Color FamilyGreen
BrandQorpak