Wheaton® High Recovery Vials, 1mL or 0.03oz Amber, 13-425 Finish, Type I Borosilicate Glass. (1.0 mL V-Vial, 13-425 Fin, Amber)1.0mL Type I Borosilicate Glass V-Vials, 13-425, Amber. V-Vials feature a smooth and clear bottom instead of a rough ground bottom. Grinding has been eliminated from their manufacturing, to reduce the chance for particulates entering the vial. These exceptionally sturdy vials have a conical interior bottom that allows for maximum retrieval of content by syringe or micropipette. V Vials can be used for small-scale reactions, centrifugation, storage and shipping. Clear V Vials are manufactured from 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements to safeguard against a change in product pH caused by alkali, which can be extracted by ordinary glass. Amber V Vials are manufactured from 320 low extractable borosilicate glass that conforms to ASTM Type I, Class B and USP Type I requirements. V-Vials are used for small-scale reactions with Wheaton® Micro Kit. They are also used in the biochemical, pharmaceutical and radiochemical industries. Additional applications and techniques for using Wheaton® V-Vials include anaerobic reactions; derivatization; micro mixing; catalytic hydrogenation; extraction; packaging; centrifugation; homogenization; radiosynthesis; concentration; and hybridization. Non-graduated glass vial. Screw thread finish. Closure sold separately.
Wheaton® 1ML Amber Borosilicate Glass V-Vials, 13-425, No Caps, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41mm in |
| Diameter | 13mm |
Product Details
| Capacity | 1 ml ml |
| Closure Type | No Cap |
| Material | Amber Borosilicate |
| Package Quantity | 12 |
| Description | Borosilicate Glass V-Vials |
| Color | Amber |
| Manufacturers Part Number | W986314NG |
| Brand | Kimble Chase |