Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity
Write a Review
|
Questions & Answers (0)
Product Description
GT2701 Grease InterceptorZurn Light Commercial Acid Resistant Coated interior and exterior fabricated steel low type grease interceptor, PDI rated at 35 GPMand 70 Lbs. grease capacity, with internal air relief by-pass, bronze cleanout plug and visible double wall trap seal with removablepressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid securedcover with center tie down assembly, complete with external flow control fitting. Regularly furnished with low inlet and outlet.
PRICE
$1,225.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 42-1/8 in |
| Height | 10-3/4 in |
| Grease Weight Capacity | 70 lbs |
| Inlet/Outlet Height | 3-1/8 in |
| Connection Size | 4 in |
Product Details
| Material | Dura-Coated Steel Body |
| Connection Style | No Hub |
| Manufacturers Part Number | GT2701-35-4NH |
| Gallons per Minute | 35 gal/min |
| Brand | Zurn |