Heavy Duty Steel Self-Dumping Forklift Hopper W/ Bump Release, 1 Cu. Yd., 6000 Lbs. Cap., Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
This Heavy Duty Self-Dumping Steel Hopper with Bumper Release automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety restraint should be properly secured to a fork truck before dumping. (Length Dimension is measured at top of chute.) Hopper is stackable if you stack the top hopper turned 90° from the bottom.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,519.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/8 in |
| Width | 41-9/16 in |
| Height | 42-3/4 in |
| Weight Capacity | 6000 lbs |
| Weight | 590 lbs |
| Fork Pocket Center | 18 in |
| Fork Opening | 7-1/2 x 2-1/2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Silver |
| Hopper Release Type | Bump |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-100-HD-GAL |
| Brand | Vestil |
Warranty
| Warranty | 90 days |