Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3145711

MPN #: D-50-LD-LP

Vestil™ Low-Profile Steel Self-Dumping Forklift Hopper, 1/2 Cu. Yd., 2000 lb. Capacity, Blue

Product Description
These low profile Hoppers are the perfect solution for loading and unloading large and small items. With a steel construction, the hopper maintains an enduring strength throughout the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. With a low profile design, the visibility of items and surroundings can be maintained throughout the loading and unloading of products. Must be attached to fork truck when unloading.

Features:
  • Contoured edges for free flow of items
  • Pull chain release for quick dumping
  • Enclosed Fork pockets
  • Safety restraint for added security


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,259.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width48 in
Height23 in
Weight Capacity2000 lbs
Weight268 lbs
Base Thickness3 in
Fork Pocket Center12 in
Fork Opening7-1/2 x 2-1/2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorBlue
Hopper Release TypeChain/Cable
Dump Angle Degrees60
Capacity1/2 yd³
MaterialSteel
Manufacturers Part NumberD-50-LD-LP
BrandVestil

Warranty

Warranty90 days