Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170794

MPN #: 35006

Justrite® 1 Cylinder Truck G-904 - 4 Wheel - 10-1/2" Pneumatic Wheels - 1000 Lb. Cap

Product Description
Justrite® 1 Cylinder Truck 35006 - 4 Wheel - 10-1/2" Pneumatic Wheels - 1000 Lb. Cap

  • Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
  • Designed and built in the USA using American steel, labor, assembly, packaging and finishes
  • Configured for one cylinder with 10.5 inch fully pneumatic wheels for safe, convenient transport of medical, industrial and commercial use gases
  • Swing-down steel carriages allow use of rear swivel casters for additional safety and control
  • Justrite®ty hand trucks are exterior grade powder coated for durability
  • Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
  • Heavy poly straps with steel cinch buckles hold cylinders secure
  • Rated 1,000 lb. total capacity
  • Units are fully welded
  • Dimensions: 19L. x 21W. x 47H.
  • Weight: 45 lbs
  • Ships partially assembled via UPS
  • Shipping Dimensions: 32 x 21 x 18
  • Shipping Weight (with packaging): 46 lbs


PRICE
$637.36

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height47 in
Weight Capacity1000 lbs
Weight45 lbs
Wheel Diameter10-1/2 in
Noseplate Width12-1/8 in
Noseplate Depth8 in
Cylinder Diameter12 in

Product Details

Assembly RequiredNo
TypeTilt Back Single Cylinder
ColorGray
For Cylinder TypesUniversal
Wheel TypePneumatic
Capacity1 Cylinder
MaterialSteel
Manufacturers Part Number35006
BrandJustrite