- Two wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Dual cylinder capacity with 16 inch fully pneumatic 4 ply speed rated main wheels with dual ball bearing each wheel for exceptional ease of use, safety and maneuverability
- Justrite®ty hand trucks are exterior grade powder coated for durability
- Constructed from heavy 11 gauge HR Steel, 3/8 inch thick hoist plates with 3/16 inch thick steel supports and round steel tube
- Heavy poly straps with steel cinch buckles hold cylinders secure
- Triple handle design helps control the high center of gravity created by the extensive structural framing supplied to make these units safe when lifted by hoist rigs
- Rated 1,000 lb. total capacity
- Units are fully welded
- Dimensions: 26L. x 35W. x 69H.
- Weight: 102 lbs
- Ships freight class 125
- Shipping Dimensions: 36 x 36 x 77
- Shipping Weight (with packaging): 152 lbs
Justrite® 2 Cylinder Truck with Hoist Ring G-3591 - 16" Pneumatic - 600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 2 Cylinder Truck with Hoist Ring 35034 - 16" Pneumatic - 600 Lb. Capacity
PRICE
$1,417.61
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 69 in |
| Weight Capacity | 600 lbs |
| Weight | 102 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24-5/16 in |
| Noseplate Depth | 10 in |
| Cylinder Diameter | 12 in |
Product Details
| Assembly Required | No |
| Type | Double Cylinder |
| Color | Gray |
| For Cylinder Types | Universal |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35034 |
| Brand | Justrite |