- Firewall G-3993 is setup to allow storage of fuel and oxygen cylinders in compliance with regulations including OSHA 1910.126, NFPA 1, CGA and CalOSHA
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Built for two cylinders up to 13 inch (Fuel) and 10.5 inch (Oxygen)
- Uses Marinite I ™ One Hour fire barrier material encased in steel panels
- Dual cylinder capacity with 16 inch fully pneumatic 4 ply speed rated main wheels with dual ball bearing each wheel for exceptional ease of use, safety and maneuverability
- Justrite®ty hand trucks are exterior grade powder coated for durability
- Triple loop handle aids safety and maneuverability
- Zero-lift perimeter braced foot plate for easy loading of heavy cylinders
- Includes Locking Lid Tool Box (G-953LT) sized at a generous 5 x 5 x 20 inches
- Hoist Lift system includes straps, chains, and locking post plate to hold cylinders securely in place
- Heavy duty construction throughout. 7 and 11 gauge steel plate, 11 and 14 gauge x 1.25 inch diameter round tube
- Rated 1,000 lb. total capacity
- Units are fully welded
- Dimensions: 26L. x 35.5W. x 63H.
- Weight: 208 lbs
- Shipping Dimensions: 36 x 36 x 66
- Shipping Weight (with packaging): 253 lbs
- Ships Class 92.5
Justrite® 2 Cylinder Truck 4 Wheel with Tray Firewall & Hoist Ring G-3993 - 16" Pneu. - 600 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 2 Cylinder Truck 4 Wheel with Tray, Firewall & Hoist Ring 35052 - 16" Pneu. - 600 Lb. Capacity
PRICE
$2,354.37
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 64 in |
| Weight Capacity | 600 lbs |
| Weight | 208 lbs |
| Wheel Diameter | 16 in |
| Noseplate Depth | 13-1/8 in |
| Cylinder Diameter | 10.5/13 in |
Product Details
| Assembly Required | No |
| Type | Tilt Back Double Cylinder |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | 4-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35052 |
| Brand | Justrite |