Ghent Enclosed Whiteboard, 1 Door, 30"W x 36"H, White Porcelain w/Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Ghent Enclosed Whiteboard - 1 Door - White Porcelain w/Silver Frame - 36" x 30"
Ghent's Traditional Aluminum Frame Enclosed Whiteboards feature anodized aluminum in a Satin or dark Bronze finish. The porcelain-on-steel writing surface accepts magnets and resists scratches and stains. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
Ghent's Traditional Aluminum Frame Enclosed Whiteboards feature anodized aluminum in a Satin or dark Bronze finish. The porcelain-on-steel writing surface accepts magnets and resists scratches and stains. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2-1/4 in |
| Height | 36 in |
| Board Size (W x H) | 30 x 36 in |
Product Details
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Door Type | Hinged |
| Style | Without Header |
| Country of Origin | Made in USA |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | PA13630M-M1 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |