x

Take 15% off your entire order!

Offer applied at checkout

1" Double Check Valve Assembly

1" Double Check Valve Assembly

Item #: WBB170322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 Double Check Valve Assembly

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. Assembly shall provide protection where a potential health hazard does not exist

  • SIZE 1
  • VALVE TYPE Double Check
  • CONSTRUCTION Cast Bronze
  • STOCK TYPE Non-Stock
  • MAXIMUM TEMPERATURE 180F
  • MANUFACTURERS PART NUMBER 1-950LT2
  • BRAND Zurn
  • CONNECTION TYPE FNPT x FNPT
  • LEAD FREE COMPLIANT Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Double Check Valve Assembly

1" Double Check Valve Assembly

Item #: WBB170322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant