Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178185

MPN #: 1-350

Zurn® Wilkins 350 1" Double Check Backflow Preventer, 175 PSI

Product Description
The 350 double check backflow preventer provides low health hazard protection in non-potable applications. The EZSwap™ removable pressure vessel provides safe and easy line flushing, quick winterization, and simple maintenance and repair.

Features:
  • EZSwap™ removable pressure vessel is quickly removed and replaced with flush tool (flush) for simple line flushing to remove fouling debris
  • Labor savings from ease of flushing with only one person saves up to 15 minutes per installation
  • Quick and thorough winterization with blow-out accessory prevents costly freeze damage and improves productivity when freeze is quickly approaching
  • EZSwap™ pressure vessel can be removed and replaced in seconds, reducing repair cost and water system down time
  • EZSwap™ pressure vessel is serviceable off-line and reusable, allowing maintenance and repairs to be performed in the safety of the work truck or shop
  • Durable UV resistant reinforced nylon EZSwap™ pressure vessel resists corrosion and mineral build-up to better withstand harsh outdoor conditions
  • Stainless steel shut-off valve handles, hardware, and struts resist corrosion
  • Reduced labor and repair kit costs yield savings of 75% or more during the backflow life-cycle
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)


PRICE
$479.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width4-1/2 in
Height5-1/2 in
Weight6 lbs
Size1

Product Details

Max Temperature180 °F
MaterialCast Bronze
Valve TypeDouble Check
DescriptionDouble Check Backflow Preventer
Connection StyleFlanged
Manufacturers Part Number1-350
PSI175 psi
BrandZurn