Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
igus

Model # :WBB434734

MPN #: TS-01-20-1000

IGUS TS-01-20-1000 1,000 DryLin-T Hard Anodized Aluminum Rail - Size 20

Product Description
  • Sliding carriage with manually adjustable clearance (not included - Global Model B434865 for Carriage)
  • Maintenance-free, dry operation
  • Corrosion resistant
  • Hard-anodized aluminum rails
  • Standard bore pattern symmetrical C5 = C6


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C620
Diagram Dimension H112.3
Diagram Dimension H19
Diagram Dimension Ly (mm4)22570
Dimension Wbz (mm3)1067
Diagram Dimension Lz (mm4)11520
Diagram Dimension A20
Diagram Dimension B31
Dimension L1000mm
Dimension C520
Dimension C460
Dimension Wby (mm3)1456

Product Details

Manufacturers Part NumberTS-01-20-1000
K1 Screw (DIN 912)M6
Brandigus