Superlube® H3 Direct Food Contact Multi Purpose Oil - Gallon - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
1 gal bottle H3 Direct Food Contact Multi Purpose Oil
Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 1 gal bottle H3 Direct Food Contact Multi Purpose Oil
Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 1 gal bottle H3 Direct Food Contact Multi Purpose Oil
PRICE
$575.96 Sold in packages of 4 / $143.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13 in |
| Size | 1 gal |
| Diameter | 6 in |
Product Details
| Lubricant Type | Food Grade |
| Size Type | Jug |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 60040 |
| Brand | SuperLube |
Compliance & Certifications
| NSF Rating | H3 |