Super Lube Silicone Oil, 5000 cSt, 1 gal. Bottle, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Super Lube® silicone oil is a straight chained polydimethylsiloxanic fluid. This product is available in 100 cSt, 350 cSt, 1000 cSt, and 5000 cSt viscosities. Super Lube® silicone oil offers a low variation in viscosity as a function of temperature, operating from -58°F to 392°F (-50°C to 200°C). Super Lube® silicone oil is dielectric, food grade, clean and environmentally friendly. Super Lube® Silicone Oil is an excellent lubricant for rubber and plastic compound applications. Super Lube® silicone oil is an NSF registered food grade lubricant, rated H1 for incidental food contact and meets former USDA (H1) guidelines. Made in the USA. Shelf Life of 5 Years. Case Quantity of 4. Warranty is 24 months from date of purchase.
PRICE
$919.80 Sold in packages of 4 / $229.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Oil |
| Lubricant Type | Silicone |
| Size Type | Bottle |
| Package Quantity | 4 Bottles |
| Color | Clear |
| Application | Interior-Exterior |
| Manufacturers Part Number | 56501 |
| For Use With | Industrial |
| Brand | SuperLube |
Warranty
| Warranty | 24 Months From Date Of Purchase |
Compliance & Certifications
| NSF Rating | H1 |