Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB3058866

MPN #: 56301

Super Lube Silicone Oil, 350 cSt, 1 gal Bottle, Clear - Pkg Qty 4

Product Description
Super Lube® silicone oil is a straight chained polydimethylsiloxanic fluid. This product is available in 100 cSt, 350 cSt, 1000 cSt, and 5000 cSt viscosities. Super Lube® silicone oil offers a low variation in viscosity as a function of temperature, operating from -58°F to 392°F (-50°C to 200°C). Super Lube® silicone oil is dielectric, food grade, clean and environmentally friendly. Super Lube® Silicone Oil is an excellent lubricant for rubber and plastic compound applications. Super Lube® silicone oil is an NSF registered food grade lubricant, rated H1 for incidental food contact and meets former USDA (H1) guidelines. Made in the USA. Shelf Life of 5 Years. Case Quantity of 4. Warranty is 24 months from date of purchase.

PRICE
$1,343.80  Sold in packages of 4 / $335.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeOil
Lubricant TypeSilicone
Size TypeBottle
Package Quantity4 Bottles
ColorClear
ApplicationInterior-Exterior
Manufacturers Part Number56301
For Use WithIndustrial
BrandSuperLube

Warranty

Warranty24 Months From Date Of Purchase

Compliance & Certifications

NSF RatingH1