Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645909

Global Industrial™ Haz Mat Boxes 1 Gal. F Style Paint Can 8-3/16L x 5-11/16W x 12-3/8H - Pkg Qty 20

Product Description
Features:
  • Constructed from strong ECT-44 singlewall kraft corrugated.
  • Holds 1 - 1 Gallon F-Style can.
  • UN Number: 4G/Y51.4/S.
  • Use these containers as refills for foam shipper kits.
  • Cartons are printed with mandatory warning information.
  • This side up arrows are printed on 2 sides of the carton.
  • Cartons ship and store flat to save space.
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.


PRICE
$170.00  Sold in packages of 20 / $8.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
170.00
Buy 2 pkgs
162.00Save $8.00 (5%)
Buy 3+ pkgs
150.00Save $20.00 (12%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width5-11/16 in
Height12-3/8 in
Weight0.7 lbs

Product Details

TypeF-Style Can Boxes
ColorKraft
For Use WithF-Style Cans
Strength275# / ECT-44
UN Number4G/Y50.7/S
RecyclableYes
Can Size1 Gal.
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB1645909
Number of Cans Held1
BrandGlobal Industrial