Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645944

Global Industrial™ Two 1 Gal. F Style Haz Mat Shipper Kit, 11-3/8"L x 8-3/16"W x 12-3/8"H

Product Description
  • The industry standard for shipping solvents, thinners and paint.
  • Holds 2 - 1 Gallon F-Style Can.
  • Accepted domestic and international freight carriers.
  • Complete Shipper Kit includes: Pre-assembled carton, F-Style can with cap and foam inserts.
  • Carton is manufactured from ECT-44 test corrugated.
  • Cans have 1-3/4" neck for easy pour into container.
  • All include mandatory warning information printed on carton.
  • UN/USA D.O.T. approved containers.
  • UN Number: 4G/Y51.4/S


Shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations.

PRICE
$51.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
51.95
Buy 3 units - 4 units
49.95Save $2.00 (4%)
Buy 5+ units
47.95Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width8-3/16 in
Height12-3/8 in
Weight3 lbs

Product Details

TypeF-Style Foam Shipper Kit
ColorKraft
For Use WithPaint Cans
Strength275# / ECT-44
UN Number4G/Y50.7/S
RecyclableNo
Can Size1 Gal.
MaterialC Flute
Wall TypeSingle
Package Quantity1 kit
Manufacturers Part NumberB1645944
Number of Cans Held2
BrandGlobal Industrial