Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69531

Global Industrial™ One 1 Gal. Foam Haz Mat Shipper Kit, 8-1/2"L x 8-1/2"W x 9-5/16"H

Product Description
Everything you need in a convenient kit. A popular choice for shipping liquids!

Features:
  • Holds 1 - 1 gallon paint can.
  • Accepted and recommended by major freight carriers.
  • Complete Shipper Kit includes: Pre-assembled carton, can with lid, foam insert and locking ring.
  • Carton is manufactured from ECT-44 test corrugated.
  • All include mandatory warning information printed on carton.
  • UN/USA D.O.T. approved containers.
  • UN Number: 4G/Y32.7/S
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.


PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
31.95
Buy 2 units
30.95Save $1.00 (3%)
Buy 3+ units
29.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width8-1/2 in
Height10-13/16 in
Weight2 lbs

Product Details

TypePaint Can Foam Shipper Kit
ColorKraft
For Use WithPaint Cans
Strength275# / ECT-44
UN Number4G/X32.5/S
RecyclableNo
IncludesPre-Assembled Carton, Can w/ Lid, Foam Insert & Locking Ring
Can Size1 Gal.
Wall TypeSingle
Package Quantity1 kit
Manufacturers Part NumberB69531
Number of Cans Held1
BrandGlobal Industrial