- Constructed from strong ECT-44 singlewall kraft corrugated.
- Holds 4 - 1 Gallon Plastic Jugs.
- UN Number: 4G/Y19.7/S (RC) 4G/Y19.8/S (TE)Use these containers as refills for foam shipper kits or to ship your own cans.
- Cartons are printed with mandatory warning information.
- This side up arrows are printed on 2 sides of the carton.
- Cartons ship and store flat to save space.
- In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.
Global Industrial
Model # :WBB1645903
Global Industrial Haz Mat Boxes Four 1 Gal. Plastic Jugs 12-1/4"L x 12-1/4"W x 12-3/4"H - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$270.00 Sold in packages of 20 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12-1/4 in |
| Height | 12-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Jug Boxes |
| Color | Kraft |
| For Use With | Plastic Jugs |
| Strength | 275# / ECT-44 |
| UN Number | 4G/X32.5/S |
| Recyclable | Yes |
| Can Size | 1 Gal. |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 20 |
| Manufacturers Part Number | B1645903 |
| Number of Cans Held | 4 |
| Brand | Global Industrial |