Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172196

Global Industrial Haz Mat Boxes For 1 Quart Container, 4-7/16"L x 4-7/16"W x 5"H, Kraft - Pkg Qty 25

Product Description
Constructed from strong ECT-44 singlewall kraft corrugated.

Features:
  • Holds 1 - 1 quart container
  • UN Number: 4G/Y15.9/S
  • Use these containers to ship your own cans
  • Cartons are printed with mandatory warning information
  • "This side up" arrows are printed on 2 sides of the carton
  • Cartons ship and store flat to save space
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$99.50  Sold in packages of 25 / $3.98 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
99.50
Buy 3 pkgs - 10 pkgs
94.53Save $4.97 (5%)
Buy 11+ pkgs
91.54Save $7.96 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/16 in
Width4-7/16 in
Height5 in
Weight95 lbs

Product Details

TypeContainer Boxes
ColorBrown
For Use WithContainers
Strength275#/ECT-44
UN Number4G/Y15.9/S.
RecyclableNo
Can Size1 Qt.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB3172196
Number of Cans Held1
BrandGlobal Industrial