Century 1 Hp Thrd. Shaft Motor St1102 Mfr. B128
|
Questions & Answers (0)
Product Description
Permanent Split capacitor, Switchless, single phase Dripproof. 1Hp, 3450 RPM, 230/115 volts, 7.2/14.4 Service factor amps,1.40 service factor, 56J frame, threaded shaft, c dimension 12.14. Full rate, high service factor
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.625 in |
| Width | 11 in |
| Height | 9.5 in |
| Shaft Diameter | 7/16 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Shaft Type | Threaded |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Phase | 1 |
| Full Load Amps | 7.2/14.4 A |
| Manufacturers Part Number | B128 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |