Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hudson Bearings

Model # :WBB536725

MPN #: SMBT-1CS

Hudson Bearings 1" Carbon Steel Main Ball with 5/16" Stud in Carbon Steel Housing SMBT-1CS

Product Description
Hudson Bearings 1" Carbon Steel Main Ball With 5/16" Stud In A Carbon Steel Housing

Constructed with corrosion-resistant plated carbon steel housing for added support and long lasting durability. 1" carbon steel main ball rotates on a bed of 1/8" carbon steel support balls. Solid machined cup is hardened and zinc plated. Capacity is 200 lbs. Color finish is Zinc. Hudson Bearings is an innovative domestic manufacturer of ball transfers. This Stud Mounted unit features a hardened and zinc plated machined mounting cup and a stamped metal cap. Housing options include stainless steel. Main and support ball options include stainless, nylon, phenolic, and delrin. Stud mounted transfers can be used in either ball up or down position.

PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-43/64 in
Height1-1/4 in
Weight Capacity200 lbs
Weight0.5 lbs
Ball Width Range1 in
Ball Diameter1 in
Mounting Bolt Size3/4 x 5/16-18 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberSMBT-1CS
Housing MaterialCarbon Steel
BrandHudson Bearings