Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated
Write a Review
|
Questions & Answers (0)
Product Description
Hudson Bearings is an innovative domestic manufacturer of ball transfers. Stud Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Stud mounted transfers can be used in either ball up or down position.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 1-1/16 in |
| Weight Capacity | 75 lbs |
| Weight | 0.3 lbs |
| Ball Width Range | 1 in |
| Ball Diameter | 1 in |
| Mounting Bolt Size | 11/16 x 1/4-20 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | NSBT-1CS 1/4-20 |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |