Hudson Bearings 1" Carbon Steel Machined Drop-In Ball Transfer MBT-1CS
Write a Review
|
Questions & Answers (0)
Product Description
One inch carbon steel main ball rotates on a bed of 1/8 inch carbon steel support balls in a carbon steel machined cup. The cup and cover are hardened and zinc plated. Hudson Bearings is an innovative domestic manufacturer of ball transfers. The MBT ball transfer features a machined housing that is hardened and plated with a stamped metal cap. Integral flange allows unit to be dropped into a 1.410 inch hole. Housing option includes stainless steel. Ball options include stainless, nylon, phenolic, and delrin.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-43/64 in |
| Height | 1-1/4 in |
| Weight Capacity | 200 lbs |
| Weight | 0.4 lbs |
| Ball Width Range | 1 in |
| Ball Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MBT-1CS |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Hudson Bearings |