Goodway 1" Circular Bronze Brush for GVC models 390, 1100, 1250, 1502 - 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 4 brushes for tile, grout and greasy surfaces
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Depth | 1 |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Brand | Goodway |