Goodway Rectangular Brush Attachment for GVC models 390, 1100, 1250, 1502
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11 |
| Width | 4 in |
| Depth | 11 |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
Work Without Dust using the FLEX Dust Extractor for FLEX 24V Rotary Hammers. This attachment connects quickly and securely for reliable dust collection. Replaceable brush rings let you optimize performance for various bit sizes, while the tough, rubber seal maximizes suction to isolate and trap dust particles. Features: Isolates Dust: Rubber seal provides optimal suction Quick & Secure Connection: Connects and stays fastened Replaceable Brush Ring: Optimizes seal for multiple bit sizes Compatibility: Compatible with FLEX 24V Rotary Hammers
Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE that includes the 18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Couple Shaft Power Head. With zero emissions, lower noise and maximum versatility, the Power Head is a welcome solution for a range of trimming and cutting applications. It's powered by two 18V LXT® batteries (sold separately) for maximum performance and run time without the hassles of gas and without leaving the 18V battery platform. The Power Head is ...
Commercial Steam Cleaner, including Steam Gun and Hose, Nozzle, Filler Bottle, 1" Circular Nylon Brush, 1" Circular Bronze Brush, 2.5" Circular Nylon Brush, 2.5" Circular Bronze Brush, 2.5" Circular Pad Holder, Drain Tool Attachment, Extension Tubes (pair), Rectangular Brush, Rectangular Pad, Triangular Brush, Triangular Pad, 3 Scrubbing Pads, Squeegee, Thermofiber Towels (5 pack)
The High Speed Onfloor® 16 is a revolutionary and economical multi surface floor machine equipped with Onfloor's patented triple head planetary technology. Onfloor® 16 is powerful enough for professional users, yet simple enough for almost anyone to operate and service. The Onfloor® 16 also incorporates Onfloor's patented tool attachment system that is known for being the fastest tool change in the industry. Tooling packages are available for a multitude of applications including: Concrete Surface Preparation Concrete Polishing Epoxy Removal Mastic/Glue Removal Wood Floor ...
Powered by two belt-driven motors, the Carpet Shark™ operates on carpet quietly and smoothly as it lifts up dirt and other particles or agitates encapsulation chemical. Features: 10" width Dual belt-driven motors – quieter operation and easy repairs Easy, foot activated power switch Collapsible handle – shorten for cleaning stairs Included Items: Set of two Soft White Carpet Brushes (part no. A965) Set of two renovator attachments to collect debris Splash guard and wheel attachment Magnetized storage tray to protect your investment