Hudson HDBTM-1 3/16 CS HD 1-3/16" Carbon Steel Ball in Carbon Steel Housing w/Metal Cap Drop-In
Write a Review
|
Questions & Answers (0)
Product Description
Hudson Bearings is an innovative domestic manufacturer of ball transfers. This heavy duty Drop-In unit is fully machined from solid steel and is hardened and plated with a metal cap. Housing options include stainless steel. Main and support ball options include stainless, nylon, phenolic, and Delrin. Integral flange can be dropped into a 1.800 inch diameter hole.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1-7/16 in |
| Weight Capacity | 750 lbs |
| Weight | 6 lbs |
| Ball Width Range | 2 in |
| Ball Diameter | 1-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HDBTM-1 3/16 CS |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Hudson Bearings |