Satco 77-121B 1 Light - 5" - Vanity - w/White Crystal Bottom Shade & Conv. Outlet Chrome
Write a Review
|
Questions & Answers (0)
Product Description
1 Light - 5" - Vanity - w/White, Crystal Bottom Shade & Convenience Outlet
This One Light Vanity fixture is beautifully finished in Chrome and accented by White glass with Crystal Bottom. This fixture features a Convenience Outlet and uses (1) 60W A19 max./Medium base bulb.
This One Light Vanity fixture is beautifully finished in Chrome and accented by White glass with Crystal Bottom. This fixture features a Convenience Outlet and uses (1) 60W A19 max./Medium base bulb.
PRICE
$23.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 6-3/4 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 77-121B |
| Number of Lights | 1 |
| Brand | Satco |