The PJ-6P Aluminum Pump Jack 6-foot Pole is a field-replaceable component for nestable stages. Versatile, dependable, and easy to operate.
Werner Aluminum Pump Jack 6' Pole PJ-6P
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 69 in |
| Width | 3-1/3 in |
| Depth | 3 in |
| Weight | 14 lbs |
Product Details
| Type | Pole |
| Material | Aluminum |
| Description | Pump Jack Pole |
| Manufacturers Part Number | PJ-6P |
| For Use With | Aluminum Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |
Related Products
The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head. Special Features: Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill Applications: Vaulted Ceilings, ...
It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo™ from Little Giant Ladder Systems® is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo™ is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH&S New Product of the Year Awards, SAFE Awards from the National Association of Homebuilders and more. Features: One-Handed Hinge: The King Kombo™ can transition from position to position in one fluid ...
It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo™ from Little Giant Ladder Systems® is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo™ is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH&S New Product of the Year Awards, SAFE Awards from the National Association of Homebuilders and more. Features: One-Handed Hinge: The King Kombo™ can transition from position to position in one fluid ...
The 7806 12-foot Fiberglass Combination Ladder is versatile and easy to transport yet carries a duty rating of 375 pounds. The top rung is a padded V-rung for use against a tree or a pole. The protective rubber covered end caps are mar-resistant. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. The Traction-Tred® round rungs are slip-resistant.in the step ladder position, this ladder can be used by one or two people. The 375 pound duty rating ...
The lightweight but sturdy AC10-14-02 Two Rung Short Body Ladder Jack mounts on either side of the extension ladder and is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The Ladder Jack accepts stages up to 14 inch width. Recommended for use with 300-pound Type IA and 375-pound Type IAA extension ladders. (OSHA and ANSI allow use with 250-pound Type I extension ladders.)