The PJ-18P Aluminum Pump Jack 18-foot Pole is a field-replaceable component for nestable stages. Versatile, dependable, and easy to operate.
Werner Aluminum Pump Jack 18' Pole PJ-18P
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 218 in |
| Width | 3-1/3 in |
| Depth | 3 in |
| Weight | 42 lbs |
Product Details
| Type | Pole |
| Material | Aluminum |
| Description | Pump Jack Pole |
| Manufacturers Part Number | PJ-18P |
| For Use With | Aluminum Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |
Related Products
The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head. Special Features: Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill Applications: Vaulted Ceilings, ...
The 7806 12-foot Fiberglass Combination Ladder is versatile and easy to transport yet carries a duty rating of 375 pounds. The top rung is a padded V-rung for use against a tree or a pole. The protective rubber covered end caps are mar-resistant. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. The Traction-Tred® round rungs are slip-resistant.in the step ladder position, this ladder can be used by one or two people. The 375 pound duty rating ...
The lightweight but sturdy AC10-14-02 Two Rung Short Body Ladder Jack mounts on either side of the extension ladder and is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The Ladder Jack accepts stages up to 14 inch width. Recommended for use with 300-pound Type IA and 375-pound Type IAA extension ladders. (OSHA and ANSI allow use with 250-pound Type I extension ladders.)
The PA206 6-foot to 9-foot Aluminum Extension Plank is ideal for use on step ladders, telescoping multi-ladders, extension trestle ladders and extension and single straight ladders equipped with ladder jacks. Positive stops on the plank prevent overextending. Molded thermo-plastic spacer guides allow for easy open/close action. Made of 2-inch deep box section extrusions. Heavy end flange/handles for rigidity and ease of operation. Outer flange is open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. Locking mechanism sets the plank in 12-inch ...
The AC10-20-03 Three Rung Short Body Ladder Jack is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM Clamp secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The lightweight but sturdy jack mounts on either side of the extension ladder. It accepts Stages up to 20in width. Recommended for use with 300lb Type IA and 375lb Type IAA extension ladders. (OSHA and ANSI allow use with 250lb Type I extension ladders.)