Hougen® 1" Pilot For 1/2" to 11/16" 12,000-Series Annular Cutters
Write a Review
|
Questions & Answers (0)
Product Description
Pilot for Hougen® "12,000-Series" Annular Cutters.
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Annular Cutter Pilot |
| Material | 52100 Alloy Steel |
| Description | Pilot For Annular Cutters |
| Manufacturers Part Number | 10533 |
| Brand | Hougen |